7W MR16 LED Lamp, 27K

Item #: 781165

Cat #: 7MR16G3DIM/827FL36

UPC: 670541953402

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 7 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 500, Color Temperature: 2700K, Beam Angle: Flood 36 Degree

Overview

LED Lamp, Dimmable, 7 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 500, Color Temperature: 2700K, Beam Angle: Flood 36 Degree
Also known as: 670541953402, 7MR16G3DIM/827FL36

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Wattage: 7
Lumens: 500
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 36°
Shape: MR16 (Mini Reflector)
Wattage: 7
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Angle: 36°
Volts AC: 12
Lumens: 500
Light Technology: LED
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)