Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Lamp, Dimmable, 19 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1260, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 40 Degree
Overview
LED Lamp, Dimmable, 19 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1260, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 40 Degree
Also known as: 028672406333, 19PAR38G3DIM/830FL40
Specifications
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Lumens: | 1260 |
Wattage: | 19 |
Shape: | PAR38 (Sealed Beam) |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 40° |
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 82 |
Lumens: | 1260 |
Shape: | PAR38 (Sealed Beam) |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Wattage: | 19 |
Light Technology: | LED |
Angle: | 40° |
Customer Reviews
No reviews for this product
(0)