Operator Interface, Touch Screen, 10.4" Color, DC Power

Item #: 781130

Cat #: 2711P-T10C21D8S-B

UPC: 885630920641

Sign In or Register to view pricing and more.
Operator Interface, Touch Screen, PanelView Plus 7 Standard, Brandless, Color Terminal, 10.4 Inch, 24 Volt DC, Standard Communication: Ethernet and RS-232, 512 MB Flash, 512 MB RAM

Overview

Operator Interface, Touch Screen, PanelView Plus 7 Standard, Brandless, Color Terminal, 10.4 Inch, 24 Volt DC, Standard Communication: Ethernet and RS-232, 512 MB Flash, 512 MB RAM
Quickly understand machine statuses and make better decisions. Allen-Bradley® Bulletin 2711P PanelView™ Plus 7 graphic terminals provide a clear machine-level view into your control system. Catalog item 2711P-T10C21D8S-B from Rockwell Automation® is a PanelView Plus 7 standard 1000 brandless.Allen-Bradley and PanelView are trademarks of Rockwell Automation, Inc.
Also known as: 885630920641, 2711P-T10C21D8S-B

Specifications

Volts DC: 24
Size: 10.4 in
Type: Operator Interface
Volts DC: 24
Type: Operator Interface
Size: 10.4 in

Customer Reviews

No reviews for this product
(0)