Overview
HOF CTS66PSPSS STRAIGHT SPLIC
Also known as: 783510166564, CTS66PSPSS
Specifications
IP/NEMA Rating: | NEMA 1 |
Material: | Stainless Steel |
Height: | 6 in |
Width: | 6 in |
IP/NEMA Rating: | NEMA 1 |
Height: | 6 in |
Material: | Stainless Steel |
Width: | 6 in |
Customer Reviews
No reviews for this product
(0)