
WW Reducer, Right Sloped, 6x6"-4x4"
Item #: 781059
Cat #: CTS6644RRSS
UPC: 783510166250
Documents & Guides
Wireway Reducer, Right Sloped, Material: Stianless Steel, Dimensions: 6" x 6" - 4" x 4"
Sign In or Register to view pricing and more.
Overview
Wireway Reducer, Right Sloped, Material: Stianless Steel, Dimensions: 6" x 6" - 4" x 4"
Clean Tray Reducers are used for reducing to a smaller size Clean Tray. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.
Also known as: 783510166250, CTS6644RRSS
Specifications
IP/NEMA Rating: | NEMA 1 |
Width: | 4 in, 6 in |
Material: | Stainless Steel |
Color: | Plain |
IP/NEMA Rating: | NEMA 1 |
Material: | Stainless Steel |
Width: | 4 in, 6 in |
Color: | Plain |
Customer Reviews
No reviews for this product
(0)