Heavy Duty Double Throw Safety Switch

Item #: 781031

Cat #: DT321FGK

UPC: 782113426280

Sign In or Register to view pricing and more.
30 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Vac, 250vdc, NEMA 1

Overview

30 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Vac, 250vdc, NEMA 1
Also known as: 782113426280, DT321FGK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 240
Poles: 3
Mounting: Surface
Amps: 30
Volts DC: 250
IP/NEMA Rating: NEMA 1
Volts AC: 240

Customer Reviews

No reviews for this product
(0)