This product may not be available in all locations.
4
more
Load Center, Main Breaker, 200A, 120/240VAC, 1PH, 22kAIC, 40/40
Item #: 78103
Cat #: TM4020RCU
UPC: 783164113167
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Breaker, 200 Amp, 120/240 Volt AC, 1-Phase, 22 kAIC, 40 Space, 40 Circuits, Top Feed, NEMA 3R, Surface
Overview
Load Center, Main Breaker, 200 Amp, 120/240 Volt AC, 1-Phase, 22 kAIC, 40 Space, 40 Circuits, Top Feed, NEMA 3R, Surface
PowerMark Gold load centers lower your costs by making installation faster and easier, increasing application flexibility and reducing inventory requirements. At the same time, they deliver obvious and significant advances in design, function and quality
Also known as: 783164113167, TM4020RCU
Specifications
Type: | Main Breaker |
Amps: | 200 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Circuits: | 40 |
IP/NEMA Rating: | NEMA 3R |
Interrupt Rating AC: | 22 kA |
Type: | Main Breaker |
Mounting: | Surface |
Volts AC: | 120/240 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Phase: | 1 |
Circuits: | 40 |
Interrupt Rating AC: | 22 kA |
Customer Reviews
No reviews for this product
(0)