This product may not be available in all locations.
4
more
Load Center, Main Breaker, 200A, 120/240VAC, 1PH, 22kAIC, 32/40
Item #: 78102
Cat #: TM3220RCU
UPC: 783164113150
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Breaker, 200 Amp, 120/240 Volt AC, 1-Phase, 22 kAIC, 32 Space, 40 Circuits, NEMA 3R, Surface
Overview
Load Center, Main Breaker, 200 Amp, 120/240 Volt AC, 1-Phase, 22 kAIC, 32 Space, 40 Circuits, NEMA 3R, Surface
PowerMark Gold main breaker load centers arrive with a main breaker installed for a convenient and swift install. Main breakers allow for the user to stop the flow of electricity in the load center, shutting off all the power in the residence. The TM3220RCU features spaces for 32, 1" breakers, a 200 A bus ampere rating, a copper bus, and an outdoor suitable enclosure.
Also known as: 783164113150, TM3220RCU
Specifications
Type: | Main Breaker |
Amps: | 200 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Circuits: | 40 |
IP/NEMA Rating: | NEMA 3R |
Interrupt Rating AC: | 22 kA |
Type: | Main Breaker |
Mounting: | Surface |
Volts AC: | 120/240 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Phase: | 1 |
Circuits: | 40 |
Interrupt Rating AC: | 22 kA |
Customer Reviews
No reviews for this product
(0)