Load Center, Main Breaker, 100A, 120/240VAC, 1PH, 22kAIC, 20/20, NEMA 3R

Item #: 78099

Cat #: TM2010RCU

UPC: 783164113037

Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Breaker, 100 Amp, 120/240 Volt AC, 1-Phase, 22 kAIC, 20 Space, 20 Circuits, NEMA 3R

Overview

Load Center, Main Breaker, 100 Amp, 120/240 Volt AC, 1-Phase, 22 kAIC, 20 Space, 20 Circuits, NEMA 3R
PowerMark Gold main breaker load centers arrive with a main breaker installed for a convenient and swift install. Main breakers allow for the user to stop the flow of electricity in the load center, shutting off all the power in the residence. The TM2010RCU features spaces for 20, 1" breakers, a 100 A bus ampere rating, a copper bus, and an outdoor suitable enclosure
Also known as: 783164113037, TM2010RCU

Specifications

Type: Main Breaker
Circuits: 20
Amps: 100
Mounting: Surface
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 22 kA
Type: Main Breaker
Amps: 100
Phase: 1
IP/NEMA Rating: NEMA 3R
Circuits: 20
Mounting: Surface
Volts AC: 120/240
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)