This product may not be available in all locations.
2
more

Neutral Kit, 1200A, Insulated, 600VAC, 3/0 - 800 CU/AL
Item #: 78097
Cat #: TNI68A
UPC: 783164076363
Documents & Guides
Neutral Kit, 1200 Amp, Insulated, Groundable, Bondable, 600 Volt VAC, 3/0 AWG - 800 MCM CU/AL
Sign In or Register to view pricing and more.
No associated products found.
Overview
Neutral Kit, 1200 Amp, Insulated, Groundable, Bondable, 600 Volt VAC, 3/0 AWG - 800 MCM CU/AL
Also known as: 783164076363, TNI68A
Specifications
Type: | Neutral Kit |
Mounting: | Panel |
Poles: | 1 |
Gauge: | 800 kcmil |
Amps: | 1200 |
Volts AC: | 600 |
Type: | Neutral Kit |
Poles: | 1 |
Amps: | 1200 |
Mounting: | Panel |
Gauge: | 800 kcmil |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)