500 MCM THHN/THWN-2 Stranded Aluminum, Green, 1000'

Item #: 780945

Cat #: THHN500STRGRN1000RL

UPC:

Documents & Guides
500 MCM THHN/THWN-2 Stranded Aluminum, Green, 1000 Foot Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

500 MCM THHN/THWN-2 Stranded Aluminum, Green, 1000 Foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN500STRGRN1000RL

Specifications

Color: Green
Length: 1000 ft
Jacket: PVC
Volts AC: 600
Conductors: 1
Material: Aluminum
Gauge: 500 kcmil
Stranding: Stranded
Package Type: Reel
Color: Green
Jacket: PVC
Conductors: 1
Gauge: 500 kcmil
Package Type: Reel
Length: 1000 ft
Volts AC: 600
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)