This product may not be available in all locations.
3
more

Disconnect Switch, Fusible, 60A, 600VAC, 3P, NEMA 4/4X, Heavy Duty
Item #: 78092
Cat #: TH3362SS
UPC: 783164089301
Documents & Guides
Disconnect Switch, Fusible, 60 Amp, 600 Volt AC, 3-Pole, NEMA 4/4X, Stainless Steel, Heavy Duty
Sign In or Register to view pricing and more.
Overview
Disconnect Switch, Fusible, 60 Amp, 600 Volt AC, 3-Pole, NEMA 4/4X, Stainless Steel, Heavy Duty
Also known as: 783164089301, TH3362SS
Specifications
Poles: | 3 |
Volts DC: | 250 |
Mounting: | Surface |
Material: | Stainless Steel |
Volts AC: | 600 |
Amps: | 60 |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Volts DC: | 250 |
Material: | Stainless Steel |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)