This product may not be available in all locations.
4
more
Disconnect Switch, Fusible, 30A, 600VAC, 3P, NEMA 4/4X
Item #: 78091
Cat #: TH3361SS
UPC: 783164089295
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, 30 Amp, 600 Volt AC, 3-Pole, NEMA 4/4X, Stainless Steel, Heavy Duty
Overview
Disconnect Switch, Fusible, 30 Amp, 600 Volt AC, 3-Pole, NEMA 4/4X, Stainless Steel, Heavy Duty
Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Certified to CSA standard 22.2 no. 4-04 enclosed and dead front switches. Meets or exceeds NEMA KS1 standard for enclosed switches, type HD. Fusible and non-fusible switches available (consult BuyLog for interrupt ratings). Quick-make, quick-break mechanism. 60/75 C conductor rating. Full cover interlocks. TH339095
Also known as: 783164089295, TH3361SS
Specifications
Poles: | 3 |
Volts DC: | 250 |
Mounting: | Surface |
Amps: | 30 |
Material: | Stainless Steel |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Poles: | 3 |
Mounting: | Surface |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Volts DC: | 250 |
Amps: | 30 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)