Breaker, 70A, 2P, 120/240VAC, 10 kAIC, Type CH

Item #: 78088

Cat #: CH270

UPC: 782113101897

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 70 Amp, 2-Pole, Type CH, 10 kAIC, 120/240 Volt AC

Overview

Breaker, 70 Amp, 2-Pole, Type CH, 10 kAIC, 120/240 Volt AC
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 782113101897, CH270

Specifications

Family / Style: CH
Poles: 2
Amps: 70
Volts AC: 120, 240
Type: Breaker
Interrupt Rating AC: 10 kA
Family / Style: CH
Amps: 70
Type: Breaker
Poles: 2
Volts AC: 120, 240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)