Disconnect Switch, Non-Fusible, 6P, 6 Wire, 60A, 600VAC, NEMA 12

Item #: 78087

Cat #: THN6662

UPC: 783164121162

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Heavy Duty, Non-Fusible, 6-Pole, 6 Wire, 60 Amp, 600 Volt AC, NEMA 1/3R/5/12

Overview

Disconnect Switch, Heavy Duty, Non-Fusible, 6-Pole, 6 Wire, 60 Amp, 600 Volt AC, NEMA 1/3R/5/12
Also known as: 783164121162, THN6662

Specifications

Poles: 6
Mounting: Surface
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 5
Volts AC: 600
Amps: 60
Poles: 6
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 5
Amps: 60
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)