Safety Switch, Fused, 30A, 6P, 600VAC, NEMA 1/3R/5/12

Item #: 78086

Cat #: TH6661

UPC: 783164121117

Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Fused, 30 Amp, 6-Pole, 600 Volt AC, NEMA 1/3R/5/12

Overview

Safety Switch, Fused, 30 Amp, 6-Pole, 600 Volt AC, NEMA 1/3R/5/12
Also known as: 783164121117, TH6661

Specifications

Poles: 6
Mounting: Surface
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 5
Amps: 30
Volts AC: 600
Poles: 6
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 5
Volts AC: 600
Mounting: Surface
Amps: 30

Customer Reviews

No reviews for this product
(0)