NEMA 1 Encl Dp Cont 2p 15a 120vac Coil

Item #: 780778

Cat #: C25DGD215A

UPC: 782113379845

Sign In or Register to view pricing and more.
Documents & Guides
NEMA 1 Encl Dp Cont 2p 15a 120vac Coil

Overview

NEMA 1 Encl Dp Cont 2p 15a 120vac Coil
Also known as: 782113379845, C25DGD215A

Specifications

Volts AC Control: 110/120
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Amps: 15
Volts AC: 600
Volts AC Control: 110/120
Mounting: Surface
Phase: 1
Volts AC: 600
Poles: 2
IP/NEMA Rating: NEMA 1
Amps: 15

Customer Reviews

No reviews for this product
(0)