Sign In or Register to view pricing and more.
Documents & Guides
Sealproof Liquidtight Conduit, 2-1/2", Black, 100'
Overview
Sealproof Liquidtight Conduit, 2-1/2", Black, 100'
Liquidtight conduits are perfect for use in environments that are likely to get moist or wet. Used in conjunction with liquid-tight fittings, conduit can keep moisture at bay.
Also known as: 9437
Specifications
Length: | 100 ft |
Color: | Black |
Material: | Steel |
Diameter: | 2 1/2 in |
Type: | LFNC-B |
Length: | 100 ft |
Material: | Steel |
Type: | LFNC-B |
Color: | Black |
Diameter: | 2 1/2 in |
Customer Reviews
No reviews for this product
(0)