Multi-Conductor, Type CM - Shielded, 24 AWG - 1 Pair, Gray, 1000'

Item #: 7807

Cat #: 9841-060-1000

UPC:

Documents & Guides
Multi-Conductor Cable, Type CM - Shielded, 24 AWG - 1 Pair, Copper, Stranded, Gray, 1000 Foot Reel, PVC Jacket
Sign In or Register to view pricing and more.

No associated products found.

Overview

Multi-Conductor Cable, Type CM - Shielded, 24 AWG - 1 Pair, Copper, Stranded, Gray, 1000 Foot Reel, PVC Jacket
For RS-485, POS; Computer communications; Low Voltage Analog Signals (4-20ma, 0-10v, ...); Low Voltage Digital Control (24v, …); Line Level Audio; Panel Wiring; serial communication (RS-485 standard) comprising of PLCs, VFDs, HMIs, motors, RTU, SCADA, etc. within noisy environments over long distance, etc.
Also known as: 9841-060-1000

Specifications

Gauge: 24 AWG
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Color: Gray
Jacket: Riser
Stranding: Stranded
Shielding: Shielded
Gauge: 24 AWG
Conductors: 2
Material: Copper
Jacket: Riser
Shielding: Shielded
Volts AC: 300
Length: 1000 ft
Color: Gray
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)