
Magnetic Cable Holder, 10 lb, 3/4", White, 10 Pack
Item #: 780577
Cat #: RM075WT
UPC: 625912807501
Documents & Guides
Magnetic Cable Holder, 10 lb, 3/4", White, 10 Pack
Sign In or Register to view pricing and more.
Overview
Magnetic Cable Holder, 10 lb, 3/4", White, 10 Pack
Also known as: 625912807501, RM075WT
Specifications
Weight Capacity: | 10 lbs |
Color: | White |
Weight Capacity: | 10 lbs |
Color: | White |
Customer Reviews
No reviews for this product
(0)