Breaker, 200A, 3P, 240V, Q-Line, 22 kAIC, Lug In/Lug Out

Item #: 78056

Cat #: THQD32200

UPC: 783164087987

Documents & Guides
200 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 22 kAIC, 240 Volt AC
Sign In or Register to view pricing and more.

No associated products found.

Overview

200 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 22 kAIC, 240 Volt AC
Also known as: 783164087987, THQD32200

Specifications

Amps: 200
Mounting: Panel
Poles: 3
Volts AC: 120, 240
Type: Cable-In / Cable-Out, Miniature Industrial, Breaker
Family / Style: Q Line
Interrupt Rating AC: 22 kA
Amps: 200
Poles: 3
Type: Cable-In / Cable-Out, Miniature Industrial, Breaker
Interrupt Rating AC: 22 kA
Mounting: Panel
Volts AC: 120, 240
Family / Style: Q Line

Customer Reviews

No reviews for this product
(0)