Breaker, 200A, 2P, 240V, Q-Line, 22 kAIC, Lug In/Lug Out, w/Lugs

Item #: 78050

Cat #: THQD22200WL

UPC: 783164087888

Documents & Guides
200 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 22 kAIC, 240 Volt AC, with Lugs
Sign In or Register to view pricing and more.

No associated products found.

Overview

200 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 22 kAIC, 240 Volt AC, with Lugs
Also known as: 783164087888, THQD22200WL

Specifications

Amps: 200
Mounting: Panel
Poles: 2
Volts AC: 120, 240
Interrupt Rating AC: 22 kA
Amps: 200
Poles: 2
Interrupt Rating AC: 22 kA
Mounting: Panel
Volts AC: 120, 240

Customer Reviews

No reviews for this product
(0)