Type 3R Drive Enclosure with 6" Fan

Item #: 7805

Cat #: WF25LP

UPC: 783510156534

Sign In or Register to view pricing and more.
Documents & Guides
Type 3R Drive Enclosure with 6" Fan, Size/Dims: 41.00x24.00x12.00, Material/Finish: Galv/Paint. (Must order back panel)

Overview

Type 3R Drive Enclosure with 6" Fan, Size/Dims: 41.00x24.00x12.00, Material/Finish: Galv/Paint. (Must order back panel)
Type 3R Drive Enclosure with 6" Fan, Size/Dims: 41.00x24.00x12.00, Material/Finish: Galv/Paint. (Must order back panel)
Also known as: 783510156534, WF25LP, WeatherFlo

Specifications

Type: Enclosure
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R, NEMA 3
Type: Enclosure
Special Program: Hoffman On Demand
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3

Customer Reviews

No reviews for this product
(0)