Transformer, Dry Type, TP-1, 480 Delta; - 208Y/120V, 3PH, 45 kVA

Item #: 78046

Cat #: V48M28T45EE

UPC: 786680019357

Documents & Guides
45 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 1, Energy Efficient, Energy Star labeled Transformer, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz Operation
Sign In or Register to view pricing and more.

No associated products found.

Overview

45 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 1, Energy Efficient, Energy Star labeled Transformer, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz Operation
Also known as: 786680019357, V48M28T45EE

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 45kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 45kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 120/208Y

Customer Reviews

No reviews for this product
(0)