Caution Write-On Tag, Orange, (25PK)

Item #: 780449

Cat #: CT2003X2

UPC: 089306199496

Sign In or Register to view pricing and more.
Documents & Guides
Self-Laminating Tag, Caution Write-On, Fiber Optic Cable, 3.5" x 2.0", Orange, 25/pkg

Overview

Self-Laminating Tag, Caution Write-On, Fiber Optic Cable, 3.5" x 2.0", Orange, 25/pkg
Also known as: 089306199496, CT2003X2

Specifications

Length: 2.0 in
Type: Label
Color: Orange
Material: PVC
Width: 3.500 in
Length: 2.0 in
Color: Orange
Width: 3.500 in
Type: Label
Material: PVC

Customer Reviews

No reviews for this product
(0)