Disconnect switch accessory, TeSys LK, terminal shroud, top, 3 pole, 100A to 200A, non fusible

Item #: 780435

Cat #: LK4AP33TN

UPC: 785901332930

Sign In or Register to view pricing and more.
Disconnect switch accessory, TeSys LK, terminal shroud, top, 3 pole, 100A to 200A, non fusible

Overview

Disconnect switch accessory, TeSys LK, terminal shroud, top, 3 pole, 100A to 200A, non fusible
Also known as: 785901332930, LK4AP33TN

Specifications

Type: Disconnect Switch, Terminal Shroud
Poles: 3
Standards: California Proposition 65
Amps Range: 100 - 200
Type: Disconnect Switch, Terminal Shroud
Standards: California Proposition 65
Poles: 3
Amps Range: 100 - 200

Customer Reviews

No reviews for this product
(0)