Breaker, Molded Case, 225A, 2P, 120/240VAC, 10kAIC, Line/Load Lugs

Item #: 78040

Cat #: TQD22Y225

UPC: 783164076615

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 225 Amp, 2-Pole, 120/240 Volt AC, 10 kAIC, Line/Load Lugs

Overview

Breaker, Molded Case, 225 Amp, 2-Pole, 120/240 Volt AC, 10 kAIC, Line/Load Lugs
Also known as: 783164076615, TQD22Y225

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 225
Type: Lug In/Lug Out, Breaker
Family / Style: Q Line
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120, 240
Type: Lug In/Lug Out, Breaker
Interrupt Rating DC: 10 kA
Poles: 2
Amps: 225
Family / Style: Q Line
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)