PROT BOOT RED P/BUTT FL.

Item #: 780356

Cat #: 080CPR

UPC: 017018701911

Sign In or Register to view pricing and more.
Documents & Guides
Pilot Device, Protective Cap, Red Rubber, 22.5 mm, Round

Overview

Pilot Device, Protective Cap, Red Rubber, 22.5 mm, Round
Also known as: 017018701911, 080CPR

Specifications

Type: Pilot Device, Cap
Color: Red
Size: 22.5 mm
Type: Pilot Device, Cap
Size: 22.5 mm
Color: Red

Customer Reviews

No reviews for this product
(0)