Breaker, 175A, 240VAC, 2P, Lug In, Lug Out, Molded Case, 10 kAIC

Item #: 78033

Cat #: TQD22175WL

UPC: 783164021196

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 175 Amp, 240 Volt AC, 2-Pole, Lug In , Lug Out, Molded Case, 10 kAIC

Overview

Breaker, 175 Amp, 240 Volt AC, 2-Pole, Lug In , Lug Out, Molded Case, 10 kAIC
Also known as: 783164021196, TQD22175WL

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 175
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 175

Customer Reviews

No reviews for this product
(0)