This product may not be available in all locations.

Disconnect Switch, 30A, 240VAC, 250VDC, 2P, Fusible, NEMA 3R
Item #: 78027
Cat #: TH3221R
UPC: 783164008944
Documents & Guides
Disconnect Switch, 30A, 240 Volt AC, 250 Volt DC, 2-Pole, Fusible, NEMA 3R
Sign In or Register to view pricing and more.
Overview
Disconnect Switch, 30A, 240 Volt AC, 250 Volt DC, 2-Pole, Fusible, NEMA 3R
Also known as: 783164008944, TH3221R
Specifications
Volts DC: | 250 |
Poles: | 2 |
Mounting: | Surface |
Amps: | 30 |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Volts DC: | 250 |
Mounting: | Surface |
Volts AC: | 240 |
Poles: | 2 |
Amps: | 30 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)