5" Cable Canopy w/ 48" #12/3 SJT Cord, Gripper, J-Box Strap

Item #: 780268

Cat #: AC5-12/3-48-Q14B-JB

UPC: 813959018855

Sign In or Register to view pricing and more.
Documents & Guides
5 Inch Cable Canopy, White, With 48 Inch #12/35 SJT Power, Q14B Gripper, J-Box Strap

Overview

5 Inch Cable Canopy, White, With 48 Inch #12/35 SJT Power, Q14B Gripper, J-Box Strap
Also known as: 813959018855, AC5-12/3-48-Q14B-JB

Specifications

Diameter: 5 in
Color: White
Length: 48 in
Diameter: 5 in
Length: 48 in
Color: White

Customer Reviews

No reviews for this product
(0)