Relay, Ice Cube, Miniature, Slim, 14-Blade, 5A, 4P, 24VDC Coil

Item #: 78026

Cat #: RY4S-UDC24V

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, Miniature, Slim, 14-Blade, 5 Amp, 4-Pole, 24 Volt DC Coil, No Options

Overview

Relay, Ice Cube, Miniature, Slim, 14-Blade, 5 Amp, 4-Pole, 24 Volt DC Coil, No Options
Also known as: RY4S-UDC24V

Specifications

Volts DC Control: 24
Base: 14-Blade
Amps: 5
Type: Relay, IceCube
Mounting: Socket
Poles: 4
Volts DC Control: 24
Amps: 5
Mounting: Socket
Base: 14-Blade
Type: Relay, IceCube
Poles: 4

Customer Reviews

No reviews for this product
(0)