25W G12.5 Incandescent Lamp, White

Item #: 780185

Cat #: S3863

UPC: 045923038631

Sign In or Register to view pricing and more.
25 Watt G12 1/2 Pear Incandescent; Satin White; 1500 Average rated hours; 180 Lumens; Candelabra Base; 120 Volt

Overview

25 Watt G12 1/2 Pear Incandescent; Satin White; 1500 Average rated hours; 180 Lumens; Candelabra Base; 120 Volt
Also known as: 045923038631, S3863

Specifications

Volts AC: 120
Lumens: 180
Wattage: 25
Color Rendering Index (CRI): 100
Shape: G12-1/2 (Globe)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Volts AC: 120
Wattage: 25
Shape: G12-1/2 (Globe)
Dimmable: Yes
Base: Candelabra Screw (E12)
Lumens: 180
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)