3' 10W T8 LED Lamp, 41K

Item #: 780174

Cat #: L10T8SE341

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED T8 Lamp, 36", 10 Watt, 1080 Lumen, 4100K, 82 CRI, 120-277 Volt, Plastic and Aluminum, Order Code 73952

Overview

LED T8 Lamp, 36", 10 Watt, 1080 Lumen, 4100K, 82 CRI, 120-277 Volt, Plastic and Aluminum, Order Code 73952
MaxLite LED T8 Linear Replacement Lamps are the ideal energy saving choices when upgrading traditional linear T8 or T12 fluorescent lamps in fixtures containing standard G13 (medium bi-pin) sockets.
Also known as: L10T8SE341

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 10
Color Rendering Index (CRI): 82
Length: 3 ft, 36 in
Shape: T8 (Tubular)
Material: Plastic
Lumens: 1080
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Lumens: 1080
Dimmable: No
Type: Ballast Bypass (Type B)
Wattage: 10
Length: 3 ft, 36 in
Material: Plastic
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)