Power Supply/Charger With Multi-Input/Output Access Controllers

Item #: 780141

Cat #: AL1024ULACM

UPC:

Sign In or Register to view pricing and more.
Power Supply/Charger With Multi-Input/Output Access Controllers, Input: 115VAC, 60Hz at 4.4A, Output: 24VDC at 10A, Includes: Battery Back-Up

Overview

Power Supply/Charger With Multi-Input/Output Access Controllers, Input: 115VAC, 60Hz at 4.4A, Output: 24VDC at 10A, Includes: Battery Back-Up
Altronix AL1024ULACM converts a 115VAC 60Hz input into eight (8) independently controlled 24VDC Fail-Safe and/or Fail-Secure outputs with a total of 10A continuous supply current. Outputs are activated by an open collector sink or normally open (NO) dry trigger input from an Access Control System, Card Reader, Keypad, Push Button, PIR, etc. This unit will route power to a variety of access control hardware devices including Mag Locks, Electric Strikes, Magnetic Door Holders, etc. The outputs will operate in both Fail-Safe and/or Fail-Secure modes. This unit is designed to be powered by one common power source (factory installed) which will provide power for both the board operation and locking devices, or two (2) totally independent power sources, one (1) providing power for board operation and the other for lock / accessory power. The FACP Interface enables Emergency Egress, Alarm Monitoring, or may be used to trigger other auxiliary devices. The fire alarm disconnect feature is individually selectable for any or all of the eight (8) outputs.
Also known as: AL1024ULACM

Specifications

Volts DC: 24
Amps: 10, 4.400
Volts AC: 115
Volts DC: 24
Volts AC: 115
Amps: 10, 4.400

Customer Reviews

No reviews for this product
(0)