This product has been discontinued.
6200 lumens, 97.3 LPW, 5000K, 0-10V Dimming
Item #: 780137
Cat #: WS4-63L-50K-10V-FD
UPC: 849665000648
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
LED Wet Location, 4', 64W, Linear, 120-277V, 6300 Lumen, 5000K, Dimming: 0-10V
Overview
LED Wet Location, 4', 64W, Linear, 120-277V, 6300 Lumen, 5000K, Dimming: 0-10V
Also known as: 849665000648, WS4-63L-50K-10V-FD
Specifications
Type: | 2-Lamp, Vaportite, 0-10V Dimming |
Color Temperature: | 5000 (Bright White) |
Wattage: | 64 |
Length: | 4 ft |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Type: | 2-Lamp, Vaportite, 0-10V Dimming |
Wattage: | 64 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Length: | 4 ft |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)