Disconnect Switch, Non-Fusible, 200A, 240VAC, NEMA 3R, General Duty

Item #: 78012

Cat #: TGN3324R

UPC: 783164008838

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Non-Fusible, 200 Amp, 240 Volt AC, 3-Pole, NEMA 3R, General Duty

Overview

Disconnect Switch, Non-Fusible, 200 Amp, 240 Volt AC, 3-Pole, NEMA 3R, General Duty
When it comes to getting the job done right, you can count on safety switches from ABB. ABB offers a wide variety of general duty switches for residential and light commercial purposes, while the extensive line of heavy-duty switches is best suited for commercial and industrial applications. For the toughest industrial environments — such as cement foundries, steel mills and processing plants — dust-tight and stainless steel switches are available. We also offer a variety of double throw switches for emergency generators. No matter the application, we’ve got you covered with a rugged, reliable and easy-to-install Spec-Setter safety switch. 200A 3P GD N3R 240V NONFUSE SW
Also known as: 783164008838, TGN3324R

Specifications

Amps: 200
Volts DC: 250
Poles: 2
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Amps: 200
Poles: 2
Volts AC: 240
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)