Safety Switch, HD, Non-Fusible, 2P, 2 Wire, 60A, 600VDC, NEMA 3R

Item #: 78007

Cat #: THN2262RDC

UPC: 783164082265

Sign In or Register to view pricing and more.
Documents & Guides
60 Amp, 2-Pole, 2-Wire, Heavy Duty Safety Switch, Non-Fusible, 600 Volt DC, NEMA 3R

Overview

60 Amp, 2-Pole, 2-Wire, Heavy Duty Safety Switch, Non-Fusible, 600 Volt DC, NEMA 3R
Also known as: 783164082265, THN2262RDC

Specifications

Poles: 2
Volts DC: 600
Mounting: Surface
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Volts DC: 600
Amps: 60

Customer Reviews

No reviews for this product
(0)