Breaker, 25A, 2P, 120/240V, Q-Line Series, 10 kAIC, Lug In/Lug Out

Item #: 78002

Cat #: THQC2125WL

UPC: 783164060010

Sign In or Register to view pricing and more.
Documents & Guides
25 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 120/240 VAC.

Overview

25 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Also known as: 783164060010, THQC2125WL

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 25
Type: Cable-In / Cable-Out, Miniature Industrial, Breaker
Family / Style: Q Line
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120, 240
Type: Cable-In / Cable-Out, Miniature Industrial, Breaker
Interrupt Rating DC: 10 kA
Poles: 2
Amps: 25
Family / Style: Q Line
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)