Undercabinet Light, LED, 32", 16W, 120V, White Gloss Enamel

Item #: 779969

Cat #: NLL32WH2

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Undercabinet Light, LED, 16 Watt, 120 Volt, Lumens: 1026, Color Temperature: 3000K, Length: 32 inch, Color: White Gloss Enamel

Overview

Undercabinet Light, LED, 16 Watt, 120 Volt, Lumens: 1026, Color Temperature: 3000K, Length: 32 inch, Color: White Gloss Enamel
Also known as: NLL32WH2

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Length: 32 in
Wattage: 16
Color: White Gloss Enamel
Light Technology: LED
Color Temperature: 3000 (Warm White)
Length: 32 in
Color: White Gloss Enamel
Volts AC: 120
Wattage: 16
Light Technology: LED

Customer Reviews

No reviews for this product
(0)