This product may not be available in all locations.
2
more
Breaker, 35A, 2P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On
Item #: 77996
Cat #: THQB2135
UPC: 783164059847
Sign In or Register to view pricing and more.
Documents & Guides
35 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Overview
35 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Also known as: 783164059847, THQB2135
Specifications
Amps: | 35 |
Poles: | 2 |
Volts AC: | 120, 240 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Amps: | 35 |
Volts AC: | 120, 240 |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)