![LED Lightbar Kit LED Lightbar Kit](https://rexel-cdn.com/products/cllur4840kfdlb2.jpg?i=07669983-CD67-4F74-A8A0-B1DA9F3C90B5&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
LED Lightbar, Input Voltage: 120/277V, 4000K, 44 Watts. 80 CRI. ***Must be purchased with driver# 120634 or 149432***
Overview
LED Lightbar, Input Voltage: 120/277V, 4000K, 44 Watts. 80 CRI. ***Must be purchased with driver# 120634 or 149432***
The UR Series 4ft (1219mm) LED upgrade kit delivers 4500 lumens of enhanced spectrum 80 CRI light while achieving over 100 lumens per watt at the system level. This innovative kit is designed for retrofitting existing 1' x 4' (305mm x 1219mm) or 2' x 4' (610mm x 1219mm) luminiares to energy saving LED. The UR Series is available in neutral or cool color temperatures and with step dimming or 0-10V dimming. The UR Series upgrade kit is easy to install and fits into almost any existing linear fluorescent luminaire making it a perfect upgrade option where energy savings and long life are critical.
Also known as: 849665004783, UR-48-40K-FD-LB-2
Specifications
Volts AC: | 120/277 |
Wattage: | 44 |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Volts AC: | 120/277 |
Color Temperature: | 4000 (Cool White) |
Wattage: | 44 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)