EMT Set Screw Coupling, Slip Type, 4" Diameter, Zinc Die Cast
Item #: 779952
Cat #: 249-DCSLP
UPC: 781747072498
Sign In or Register to view pricing and more.
EMT Set Screw Coupling, Slip Type, 4 Inch Diameter, Zinc Die Cast
Overview
EMT Set Screw Coupling, Slip Type, 4 Inch Diameter, Zinc Die Cast
Mighty-Align "Slip" Style Coupling - Used to join two ends of 4" EMT together. Backing out center screw allows 249-DCSLP to be temporarily located on one cut end while adjacent end is slid into place. -Back out center screw stop as necessary to slip coupling over conduit. -Fully install center screw stop between conduits. -Ensure that both ends of conduit are visible in sight hole. -Tighten all set screws.
Also known as: 781747072498, 249-DCSLP
Specifications
Material: | Steel |
Diameter: | 4 in |
Material: | Steel |
Diameter: | 4 in |
Customer Reviews
No reviews for this product
(0)