Disconnect Switch, 400A, 240VAC, 250VDC, 2P, Fusible, NEMA 3R

Item #: 77989

Cat #: TH3225R

UPC: 783164061536

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, 400A, 240 Volt AC, 250 Volt DC, 2-Pole, Fusible, NEMA 3R

Overview

Disconnect Switch, 400A, 240 Volt AC, 250 Volt DC, 2-Pole, Fusible, NEMA 3R
Also known as: 783164061536, TH3225R

Specifications

Volts DC: 250
Poles: 2
Amps: 400
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Amps: 400
Volts AC: 240
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)