Breaker, Molded Case, 140G, H Frame, 65kA @ 480VAC, LSIG (Electronic Trip), 3P, 100A

Item #: 779869

Cat #: 140G-H6I3-D10

UPC: 887172339080

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 140G, H Frame, 65 kA @ 480 Volt AC, LSIG (Electronic Trip), 3-Pole, 100 Amp

Overview

Breaker, Molded Case, 140G, H Frame, 65 kA @ 480 Volt AC, LSIG (Electronic Trip), 3-Pole, 100 Amp
Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.
Also known as: 887172339080, 140G-H6I3-D10

Specifications

Poles: 3
Amps: 100
Size: H Frame
Type: Breaker
Interrupt Rating AC: 65 kA
Family / Style: 140G
Poles: 3
Size: H Frame
Interrupt Rating AC: 65 kA
Amps: 100
Type: Breaker
Family / Style: 140G

Customer Reviews

No reviews for this product
(0)