This product has been discontinued.
Camera, Bullet, Color, Waterproof, Marine, 3.6mm Wide Angle Lens
Item #: 779817
Cat #: CVC-627M
UPC: 305194092924
Sign In or Register to view pricing and more.
Documents & Guides
Camera, Bullet, Color, Waterproof, Marine, 3.6 mm Wide Angle Lens, White Housing
Overview
Camera, Bullet, Color, Waterproof, Marine, 3.6 mm Wide Angle Lens, White Housing
Also known as: 305194092924, CVC-627M
Specifications
Volts AC: | 24 |
Volts DC: | 12 |
Type: | 3.600 mm Lens |
Volts AC: | 24 |
Type: | 3.600 mm Lens |
Volts DC: | 12 |
Customer Reviews
No reviews for this product
(0)