Blank Adapter Plate With Gasket, Steel/Gray
Item #: 779816
Cat #: UBP
UPC: 783510281090
Documents & Guides
Blank Adapter Plate With Gasket, Material/Finish: Steel/Gray, Used to Cover Flange Cutouts in Disconnect Enclsoures When Disconnects Are Not Installed.
Sign In or Register to view pricing and more.
Overview
Blank Adapter Plate With Gasket, Material/Finish: Steel/Gray, Used to Cover Flange Cutouts in Disconnect Enclsoures When Disconnects Are Not Installed.
Used to cover flange cutouts in disconnect enclosures when disconnects are not installed. This greatly increases the versatility of disconnect enclosures, enabling them to also be used as regular Type 12 enclosures. If the UBP model is used, the disconnect enclosure can be used as a regular Type 4 enclosure. nVent HOFFMAN® adapter plates are made from heavy gauge steel and have an oil-resistant gasket to maintain a dust-tight and oil-tight seal.
Also known as: 783510281090, UBP
Specifications
Color: | Gray |
Material: | Steel |
Height: | 10.560 in |
Width: | 2.220 in |
Color: | Gray |
Height: | 10.560 in |
Material: | Steel |
Width: | 2.220 in |
Customer Reviews
No reviews for this product
(0)