Disconnect Switch, Fusible, 600A, 600VAC, 3P, NEMA 3R, Heavy Duty

Item #: 77981

Cat #: TH3366R

UPC: 783164009187

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, 600 Amp, 600 Volt AC, 3-Pole, NEMA 3R, Heavy Duty

Overview

Disconnect Switch, Fusible, 600 Amp, 600 Volt AC, 3-Pole, NEMA 3R, Heavy Duty
Type TH heavy duty safety switches are designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Heavy duty switches are available in 30–1200 amps, 600 V AC, 600 V DC maximum, fusible and non–fusible units, and in NEMA type 1 (indoor), type 3R (outdoor), type 4/4X (water- and dust-tight, corrosion-resistant), and type 5/12 (drip- and dust-tight) enclosures.
Also known as: 783164009187, TH3366R

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 600
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)