![Slide Dimmer, Fluorescent, Nova, Almond Slide Dimmer, Fluorescent, Nova, Almond](https://rexel-cdn.com/products/lutron-nf-10-277-al.jpg?i=D808C675-DE6E-48CC-8E44-E10E1B1DE807&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Nova Slide Fluorescent Dimmer, 1000W, 277V, 8A, Single-Pole, Use with EcoSystem/Hi-Lume 3D/Hi-Lume A Series LED Drivers, Almond
Overview
Nova Slide Fluorescent Dimmer, 1000W, 277V, 8A, Single-Pole, Use with EcoSystem/Hi-Lume 3D/Hi-Lume A Series LED Drivers, Almond
Nova Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, Single-pole (large control), 277V/8A in almond
Also known as: 027557090513, NF-10-277-AL
Specifications
Type: | Slide |
Volts AC: | 277 |
Mounting: | Surface |
Poles: | 1 |
Wattage: | 1000 |
Amps: | 8 |
Family / Style: | Nova |
Light Technology: | Fluorescent |
Type: | Slide |
Mounting: | Surface |
Wattage: | 1000 |
Family / Style: | Nova |
Volts AC: | 277 |
Poles: | 1 |
Amps: | 8 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)