Heavy Duty Safety Switch

Item #: 779703

Cat #: DH263FDK

UPC: 782113206523

Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, 2-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 600vdc, NEMA 12

Overview

100 Amp, 2-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 600vdc, NEMA 12
Also known as: 782113206523, DH263FDK

Specifications

Poles: 2
Amps: 100
Volts DC: 600
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 2
Volts DC: 600
Volts AC: 600
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)